Skip Content
EPOXY FLOOR ARMOR SATIN GRAY 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY FLOOR ARMOR SATIN GRAY 3.78L

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMN239133
  • Mfr. Model # N239133
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Colour Armor Gray
  • For Use With Concrete
  • Item Floor Paint
  • Finish Satin
  • Size 3.78 L
  • Base Type Water
  • Coverage 200 - 240 sq. ft./gal.
  • Application Method Brush or Roll
  • Dry Time 12 - 16 hr.
  • Exposure Conditions Mild to Moderate
  • VOC Content 216 g/L
  • Cure Time 7 Days
  • Application Temperature 60 Degrees F - 85 Degrees F
  • Dry Time Recoat 12 - 16 hr.
  • Resin Type Acrylic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List