Skip Content
EPOXY DRIVEWAY SEALER PLUS 17L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY DRIVEWAY SEALER PLUS 17L

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM270902
  • Mfr. Model # 270902
  • UNSPSC # 31211522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Roller
  • Item EpoxyShield(R) Driveway Sealer Plus
  • Size 17 L
  • Temp. Range 50 Degrees F - 90 Degrees F
  • Colour Clear
  • Traffic Hours 4
  • Dry Time 4 hr.
  • Begins to Harden 20 min.
  • Practical Square Feet 1,000
  • VOC 100 g/L
  • Adheres To Blacktop
  • Functional Cure 4 hr.
  • Flash Point 200 Degrees F
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 1 hr.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List