Skip Content
EPOXY DRIVEWAY COLORBOOSTER 6L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY DRIVEWAY COLORBOOSTER 6L

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM258062
  • Mfr. Model # 258062
  • UNSPSC # 31211704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Roller
  • Colour Clear
  • Size 6 L
  • Item EpoxyShield(R) Colour Booster
  • Temp. Range 50 Degrees F - 90 Degrees F
  • Begins to Harden 20 min.
  • Dry Time 4 hr.
  • Traffic Hours 4
  • Functional Cure 4 hr.
  • Adheres To Blacktop
  • Dry Time Recoat 1 hr.
  • Flash Point 210 Degrees F
  • Practical Square Feet 635
  • Dry Time Tack Free 1 hr.
  • VOC 100 g/L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list