Skip Content
EPOXY COLOUR CHIPS TAN 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY COLOUR CHIPS TAN 454G

EPOXY SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMN238470
  • Mfr. Model # N238470
  • UNSPSC # 30161707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.083 lbs

Technical Specs

  • Colour Tan
  • For Use With Industrial Floor Coatings
  • Item Decorative Concrete Flake
  • Application Method Sprinkle
  • Size 454 g
  • Finish Anti-Slip
  • Coverage Varies
  • Base Type Vinyl
  • Exposure Interior or Exterior

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list