EPOXY COLOUR CHIPS BRICK RED 454G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY COLOUR CHIPS BRICK RED 454G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMN238473
  • Mfr. Model # N238473
  • UNSPSC # 30161707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.083 lbs

Technical Specs

  • Item Decorative Concrete Flake
  • Colour Red
  • For Use With Industrial Floor Coatings
  • Size 454 g
  • Application Method Sprinkle
  • Finish Anti-Slip
  • Coverage Varies
  • Exposure Interior or Exterior
  • Base Type Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list