EPOXY CERAMIC REPAIR 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY CERAMIC REPAIR 3LB

DEVCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11700
  • Mfr. Model # 11700
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1576
  • Shipping Weight 3.83 lbs

Product Details

Ceramic repair putty. Trowelable, alumina-filled epoxy compound for rebuilding, smoothing and protecting processing equipment exposed to corrosion, erosion, cavitation, chemicals and acids.

Technical Specs

  • Colour Dark Grey
  • Item Ceramic Repair Putty
  • Max. Temp. 350 Degrees F
  • Type Aluminium Filled, for Processing Equipment
  • Functional Cure 16 hr.
  • Mixing Ratio 4.3:1
  • Work Life 25 min.
  • Application Rebuild Worn Pump Casings and Suction Plates, Repair Tube Sheets, Heat Exchangers and Other Circulating Water Equipment, Restore Worn Chutes and Hoppers, Repair and Rebuild Butterfly and Gate Valves
  • Container Type Can
  • Includes 3 lbs. Kit, Resin and Hardener
  • Size 3 lbs.
  • Temp. Range Up to 350 Degrees F
  • Compound Style Epoxy
  • Shear Strength 2000 PSI
  • Tensile Strength 2000 PSI
  • Standards OSHA Hazard Communication Standard
  • Viscosity Putty
  • Characteristics Excellent Chemical Resistance Corrosion, Cavitation, Erosion-resistant Non-sagging Putty, Creamy Paste
  • Full Cure 16 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list