Skip Content
EPOXY CERAMIC BRUSHABLE RED 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY CERAMIC BRUSHABLE RED 2LB

DEVCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11760
  • Mfr. Model # 11760
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.33 lbs

Product Details

Brushable red ceramic epoxy is a low viscosity, alumina filled, brushable compound. When applied to a 15-30 mm coating, it becomes a barrier against wear, abrasion, corrosion, erosion and chemical attack. Temperature ranges to 350 degrees F. USDA approved

Technical Specs

  • Colour Red or Blue
  • Max. Temp. 350 Degrees F
  • Type Aluminium Filled Coloured Insure Uniform Coating
  • Item Brush able Ceramic Blue/Red
  • Mixing Ratio 3.4:1
  • Work Life 40 min.
  • Functional Cure 16 hr.
  • Application Seal and Protect New Equipment Exposed to Erosion and Corrosion, Protect Pump Casings, Impeller Blades, Gate Valves, Water Boxes, and Fan Blades, Rebuild Heat Exchangers, Tube Sheets, and Other Water Circulating Equipment, Top Coat for Providing Exceptionally Smooth Surface to Repaired Surfaces
  • Characteristics Approved for Use in Meat and Poultry Plants (red Only) Excellent Chemical Resistance Temperature Resistance to 350 Degrees F Applies Easily with Short-bristle Brush or Roller Low Viscosity, Self-leveling Liquid
  • Includes 2 lbs. Kit, Resin and Hardener
  • Container Type Can
  • Size 2 lbs.
  • Temp. Range Up to 350 Degrees F
  • Tensile Strength 2000 PSI
  • Compound Style Epoxy
  • Shear Strength 2000 PSI
  • Standards OSHA Hazard Communication Standard
  • Viscosity 32,000 cps
  • Full Cure 16 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list