EPOXY CERAMIC BRUSHABLE BLUE 2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY CERAMIC BRUSHABLE BLUE 2LB

DEVCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11765
  • Mfr. Model # 11765
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1576
  • Shipping Weight 2.5 lbs

Product Details

Brushable blue ceramic epoxy is a low viscosity, alumina filled, brushable compound. When applied to a 15-30 mm coating, it becomes a barrier against wear, abrasion, corrosion, erosion and chemical attack. Temperature ranges to 350 degrees F. USDA approve

Technical Specs

  • Colour Red or Blue
  • Item Brush able Ceramic Blue/Red
  • Mixing Ratio 3.4:1
  • Max. Temp. 350 Degrees F
  • Type Aluminium Filled Coloured Insure Uniform Coating
  • Functional Cure 16 hr.
  • Work Life 40 min.
  • Application Seal and Protect New Equipment Exposed to Erosion and Corrosion, Protect Pump Casings, Impeller Blades, Gate Valves, Water Boxes, and Fan Blades, Rebuild Heat Exchangers, Tube Sheets, and Other Water Circulating Equipment, Top Coat for Providing Exceptionally Smooth Surface to Repaired Surfaces
  • Characteristics Approved for Use in Meat and Poultry Plants (red Only) Excellent Chemical Resistance Temperature Resistance to 350 Degrees F Applies Easily with Short-bristle Brush or Roller Low Viscosity, Self-leveling Liquid
  • Container Type Can
  • Includes 2 lbs. Kit, Resin and Hardener
  • Size 2 lbs.
  • Temp. Range Up to 350 Degrees F
  • Compound Style Epoxy
  • Tensile Strength 2000 PSI
  • Shear Strength 2000 PSI
  • Standards OSHA Hazard Communication Standard
  • Viscosity 32,000 cps
  • Full Cure 16 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list