Skip Content
EPOXY ADHESIVE J-B WOODWELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY ADHESIVE J-B WOODWELD

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8251F
  • Mfr. Model # 8251F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.2 lbs

Product Details

An epoxy adhesive for use with wood substrates. Provides a functional cure in 1 hour and a full cure in 24 hours. Working life of 6 to 8 minutes with a 5 minute application time. Mix ratio 1:1.

Technical Specs

  • Application Epoxy and Adhesives, Rotted Wood, Wood, Wood Restore Products and More
  • Shear Strength (PSI) 1800 PSI
  • Mixing Ratio 1:1
  • Full Cure 1 - 3 hr.
  • Functional Cure 24 hr.
  • Epoxy Color Tan
  • Epoxy Container Tube
  • Structural Adhesive Type Epoxy Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list