Skip Content
EPOXY ADHESIVE J-B MARINEWELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY ADHESIVE J-B MARINEWELD

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8272F
  • Mfr. Model # 8272F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.18 lbs

Product Details

An alternative to welding, soldering and brazing Marineweld will bond to most clean surfaces. Water and weather-proof. Impervious to saltwater, chemicals, oil, acids, and other corrosive materials. Ideal for maintianing and repairing a wide variety of boating and marine products.

Technical Specs

  • Size 2 oz. Tube
  • Application Epoxy and Adhesives, Fibreglass, Under Water/wet and More
  • Shear Strength (PSI) 3960 PSI
  • Mixing Ratio 1:1
  • Full Cure 15 - 24 hr.
  • Epoxy Container Tube
  • Epoxy Color Gray
  • Structural Adhesive Type Epoxy Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list