Skip Content
EPOXY 5-MINUTE 50ML DEVPAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPOXY 5-MINUTE 50ML DEVPAK

5 MINUTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC14270
  • Mfr. Model # 14270
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1571
  • Shipping Weight 0.15 lbs

Product Details

5-minute epoxy is a rapid-curing, general purpose adhesive/encapsulant. Bonds metals, ceramics, glass, concrete, and wood, 50 mL cartridge.

Technical Specs

  • Type Devcon(R) 5 minute(R) Epoxy
  • Application Bonds Metals, Fabrics, Ceramics, Glass, Wood, and Concrete
  • For Use With Metals
  • Size 50mL
  • Temp. Range (F) Dry: -40 Degrees F to 200 Degrees F
  • Shear Strength (PSI) 1900 PSI
  • Mixing Ratio 1:1
  • Full Cure 12 hr.
  • Functional Cure 3/4 - 1 hr.
  • Epoxy Container Dual-Cartridge
  • Epoxy Color Amber
  • For Use On Ceramic, Metal, Wood
  • Series 14270
  • Work Life 3 min.
  • Epoxy Max. Temp 200 Degrees to 249 Degrees F
  • Structural Adhesive Type Epoxy Adhesive

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list