EPOXY 1 GALLON KIT SAFETY YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPOXY 1 GALLON KIT SAFETY YELLOW

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMAS9144-425
  • Mfr. Model # AS9144-425
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1543
  • Shipping Weight 16.45 lbs

Product Details

Concrete saver is an anti-slip floor coating, vehicular grade, two-component epoxy. Low VOC epoxy coating for application on concrete or metal in slippery areas subject to foot or heavy vehicle traffic. Available in 1 US gal, safety yellow.

Technical Specs

  • Item Floor Coating
  • Dry Time - Light Traffic 12 hr.
  • For Use With Phenolic Roller Cover, Jiffler Mixer
  • Colour Safety Yellow
  • Features Low VOC Anti-Slip with Maximum Durability
  • Finish Flat, Anti-slip
  • Base Type Solvent
  • Size 1 gal.
  • Coverage 40 - 60 sq.ft./gal.
  • Dry Time 72 hr.
  • Surface Concrete, Metal
  • Standards USDA
  • VOC Content Less Than 250 g/L
  • Application Method Phenolic Core Roller
  • Dry Time Recoat 4 hr.
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 4 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Polyamine Converted Epoxy
  • Includes Base and Activator

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list