Skip Content
EPDM WASHER,0.74 IDX1.5 IN OD,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPDM WASHER,0.74 IDX1.5 IN OD,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAG6
  • Mfr. Model # 4PAG6
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Inside Dia. 0.740"
  • Material EPDM
  • Outside Dia. 1.500"
  • Item Sealing Washer
  • Package Quantity 25
  • Temp. (F) -35 to 250
  • Fits Bolt Sizes 3/4"
  • Type Flat
  • Seal Type -
  • Thickness 0.093"
  • Seal Material -
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70
  • Rockwell Hardness -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list