Skip Content
EPDM WASHER,0.355 IDX0.81 OD,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EPDM WASHER,0.355 IDX0.81 OD,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAF9
  • Mfr. Model # 4PAF9
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Black
  • Application Cushioning, Sealing and Vibration Resistant
  • Inside Dia. 0.355"
  • Material EPDM
  • Item Sealing Washer
  • Outside Dia. 0.812"
  • Package Quantity 100
  • Temp. (F) -35 to 250
  • Type Flat
  • Fits Bolt Sizes 3/8"
  • Seal Material -
  • Seal Type -
  • Thickness 0.093"
  • Thickness Tolerance +/-0.020"
  • Rockwell Hardness -
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list