EPDM WASHER,0.29 IDX0.687 OD,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EPDM WASHER,0.29 IDX0.687 OD,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAF7
  • Mfr. Model # 4PAF7
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Material EPDM
  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Inside Dia. 0.290"
  • Item Sealing Washer
  • Outside Dia. 0.687"
  • Package Quantity 100
  • Temp. (F) -35 to 250
  • Fits Bolt Sizes 5/16"
  • Type Flat
  • Seal Type -
  • Seal Material -
  • Thickness Tolerance +/-0.020"
  • Thickness 0.093"
  • Rockwell Hardness -
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list