EPDM 5FT HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EPDM 5FT HOSE

GOATTHROAT PUMPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTHRT200W/H5
  • Mfr. Model # RT200W/H5
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

Hand-pressurized, maintenance-free, food-grade hand pumps are constructed to meet a wide range of stringent new worldwide environmental regulations. Compatible with more than 850 liquids and chemicals.

Technical Specs

  • For Use With GT200, GT200S
  • Item Nozzle
  • Includes 5' Hose, Hose Barb
  • Wetted Materials Polypropylene, EPDM, PVC
  • Length 60"
  • Clamp Style Worm
  • Agency Compliance Meets RoHS, ELV, WEEE, EPCRA, and CA Prop. 65
  • Adapter Type Barb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list