EOD POWERASSIST(TM) MULTI-TOOL,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EOD POWERASSIST(TM) MULTI-TOOL,BLAC

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FVU3
  • Mfr. Model # 5FVU3
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Pliers/Gripper, Hard Wire Cutter, Crimper, Straight Edge and Fully Serrated Blades, 3-Sided File, Phillips and Large/Medium/Small Screwdrivers, Can/Bottle Openers, Scissors, Rules, Lanyard Ring
  • Item Multi-Tool
  • Includes Sheath
  • Number of Functions 13
  • Material Stainless Steel
  • Locking Yes
  • Sheath Material Nylon
  • Handle Colour Black
  • Number of Tools 13
  • One-Hand Operation Yes
  • Tool Access Internal
  • Opening Action Spring Assist Butterfly Opening
  • Closed Length 4-5/8"
  • Length Open 7-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list