EO THREAD REDUCER/EXPANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EO THREAD REDUCER/EXPANDER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYERI1EDX3/4CF
  • Mfr. Model # RI1EDX3/4CF
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Reducer
  • Temp. Range -65 - 500 Degrees F
  • Standards ISO 1179-1
  • Hex Size 41 mm
  • Max. Pressure 4,500 PSI
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Specific Fitting Shape Reducer
  • Fitting Length 1.93"
  • Basic Fitting Material Metal
  • Fitting Connection Type BSPP
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 1" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list