EO THREAD REDUCER/EXPANDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EO THREAD REDUCER/EXPANDE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYERI1EDX1/2CF
  • Mfr. Model # RI1EDX1/2CF
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Reducer
  • Temp. Range -65 - 500 Degrees F
  • Hex Size 41 mm
  • Max. Pressure 4,500 PSI
  • Standards ISO 1179-1
  • Specific Fitting Shape Reducer
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Fitting Length 1.14"
  • Fitting Connection Type BSPP
  • Basic Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list