Skip Content
ENVIRONMENTAL SAMPLE BOTTLE,500 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENVIRONMENTAL SAMPLE BOTTLE,500 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAH7
  • Mfr. Model # 6FAH7
  • UNSPSC # 24122003
  • CATALOGUE PAGE # 2720
  • Shipping Weight 26.17 lbs

Technical Specs

  • Item Environmental Sampling
  • Diameter 73 mm
  • Mouth Wide
  • Labware Body Color Clear
  • Graduation Range Not Specified
  • Labware Closure Color White Clear
  • Labware Body Material HDPE
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list