Skip Content
ENVIRONMENTAL SAMPLE BOTTLE,500 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENVIRONMENTAL SAMPLE BOTTLE,500 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAH3
  • Mfr. Model # 6FAH3
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Capacity 500 mL, 16 oz.
  • Finish 28-415
  • Height 171 mm
  • Item Environmental Sampling
  • Diameter 73 mm
  • Closure Material Polypropylene
  • Screw Closure Size 28 mm
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Labware Body Material HDPE
  • Graduation Range Not Specified
  • Labware Body Color Clear
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list