Skip Content
ENVIRONMENTAL SAMPLE BOTTLE,250 ML, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENVIRONMENTAL SAMPLE BOTTLE,250 ML,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FAH2
  • Mfr. Model # 6FAH2
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.63 lbs

Technical Specs

  • Finish 24-415
  • Height 133 mm
  • Capacity 250 mL, 8 oz.
  • Item Environmental Sampling
  • Diameter 61 mm
  • Screw Closure Size 24 mm
  • Closure Material Polypropylene
  • Mouth Narrow
  • Graduation Range Not Specified
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List