Skip Content
ENVIRONMENTAL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENVIRONMENTAL METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEN100
  • Mfr. Model # EN100
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Built-In Multi Parameter Sensors, Wrist Strap, Battery and Instructions
  • Temp. Range 32 - 122 Degrees F (0 - 50 Degrees C)
  • Item Anemometer
  • Data Logging No
  • Dew Point Range -13.5 - 120 Degrees F (-25.3 - 49 Degrees C)
  • Display LCD
  • Power Source CR2032 Battery
  • Relative Humidity Range 10 - 95%
  • Resolution 1 FPM
  • Pressure Range 10 - 1,100 hPa7.5 - 825 mmHg0.29 - 32.48 inHg
  • Special Features Measures Air Velocity, Air Flow, Temperature, Humidity, Wet Bulb, Dew Point, Heat Index, Wind Chill, Barometric Pressure, Altitude, and Light, Temperature Probe
  • Temp. Accuracy +/-2.5 Degrees F ( +/-1.2 Degrees C)
  • Velocity (FPM) 80 - 3,937
  • Velocity (MPS) 0.4 - 20.0
  • Auto Power Off Yes
  • Probe Size 1.20"
  • Data Hold Yes
  • Humidity Accuracy +/-4% (RH)
  • Velocity (Knots) 0.8 - 58.8
  • Velocity (KPH) 1.4 - 72.0
  • Velocity (MPH) 0.9 to 44.7
  • Air Volume 0.87 - 1,271,300 CFM
  • Air Velocity Accuracy +/-3% Full Scale
  • Humidity Sensing Yes
  • Sensing Method Rotating Vane and Thermistor
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list