ENVIRONMENTAL METER 5-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENVIRONMENTAL METER 5-IN-1

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT45170CM
  • Mfr. Model # 45170CM
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Wrist Strap, Instructions, 9 V Battery (optional Type K Probe)
  • Temp. Range 32 Degrees F - 122 Degrees F
  • Case Color Green
  • Item Environmental Meter
  • Data Logging No
  • Display LCD
  • Power Source 9 V Battery
  • Special Features Light Measurement to 1860 fc (20,000 Lux) Type K Temperature to 2372 Degrees F Characters Reverse on Display Depending on Mode Min/Max Auto Power Off with Disable
  • Relative Humidity Range 10 - 95%
  • Resolution 10 FPM
  • Temp. Accuracy +/-2.5 Degrees F
  • Velocity (FPM) 80 - 5910
  • Data Hold Yes
  • Velocity (MPS) 0.4 to 30
  • Auto Power Off Yes
  • Calibration Certificate Optional
  • Velocity (MPH) 0.9 to 67
  • Velocity (KPH) 1.4 - 108
  • Velocity (Knots) 0.8 - 58.3
  • Vane Material Plastic
  • Humidity Accuracy +/-4% of Reading
  • Air Volume 0 - 1,908,400 CFM
  • Sensing Method Hot Wire and Thermistor
  • Air Velocity Accuracy +/-3%
  • Humidity Sensing Yes
  • Manufacturers Warranty Length 1 yr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list