Skip Content
ENVIRONMENT (4INX4IN) 500/ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENVIRONMENT (4INX4IN) 500/ROLL

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1265
  • Mfr. Model # GHS1265
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2281
  • Shipping Weight 2.05 lbs

Technical Specs

  • Height 4"
  • Material Paper
  • Width 4"
  • Legend Environment
  • Legend/Background Color Black/White with Red Border
  • No. of Labels 500
  • Item Pictogram Label
  • Shape Square
  • Language No Text
  • Write on Surface No
  • Standards HazCom 2012 (GHS)
  • Hazard Communication Standard GHS
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list