ENVIROMENTAL METER W/ DS CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENVIROMENTAL METER W/ DS CARD

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDLAF930SD
  • Mfr. Model # DLAF930SD
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

Environmental meter with Excel formatted data logging SD card. Multi-function probe measures air speed and temperature, air temperature and humidity, and light level. Time settable sampling rate from one second to one hour. Measurement ranges: Air speed up to 25 m/sec, 90 km/hr, 55.9 mph, 48.6 knots, 4930 ft/min. Air temperatures from 0 to 50 degrees C, relative humidity 10 to 95%, light level 0 to 20,000 lux, 0 to 1860 ft.-cd. Type K/J temperature input from -45.6 to 510 degrees C.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list