ENVIRO DRI GRANULAR SORBENT, 25LB BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENVIRO DRI GRANULAR SORBENT, 25LB BAG

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIG7025
  • Mfr. Model # 7025
  • UNSPSC # 47131902
  • CATALOGUE PAGE # 2682
  • Shipping Weight 25.74 lbs

Product Details

Enviro-dri(TM) general purpose non-WHMIS Industrial sorbent for oil, grease, water and other. Safe to use, recycled wood blended with Diatomaceous Earth, granular absorbent, 25 lb per bag.

Technical Specs

  • Item Envrio-Dri(TM) All Purpose Absorbent
  • Colour brown
  • Container Size 25 lbs./bg
  • Standards n/a

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list