ENVI RECYCLED SHEET PROTECTORS 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENVI RECYCLED SHEET PROTECTORS 50PK

WILSON JONES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB7891031927
  • Mfr. Model # 7891031927
  • UNSPSC # 44122002
  • CATALOGUE PAGE # 2155
  • Shipping Weight 0.3 lbs

Product Details

Durable sheet protectors for frequently referenced documents. Universal hole punching - 11 holes to fit and 3 ring binder. Top loading pockets.

Technical Specs

  • Item Envi Recycled Sheet Protectors
  • Colour Clear
  • Height 11-3/16"
  • Material Polypropylene
  • Type Sheet Protector
  • Width 8.75"
  • Thickness 2.2 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list