Skip Content
ENTRY TOOL,NY HOOK,CARBON STEEL,72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENTRY TOOL,NY HOOK,CARBON STEEL,72

LEATHERHEAD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YFP2
  • Mfr. Model # 6YFP2
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.57 lbs

Technical Specs

  • Handle Length 72"
  • Head Type New York Hook
  • Item Entry Tool
  • Handle Material Carbon Steel
  • Head Size 7" W x 1-1/2" Thick
  • Head Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list