Skip Content
ENTRY TOOL,NY HOOK,CARBON STEEL,72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRY TOOL,NY HOOK,CARBON STEEL,72

LEATHERHEAD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RPN5
  • Mfr. Model # 6RPN5
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Item Entry Tool
  • Handle Length 72"
  • Head Type New York Hook
  • Handle Material Carbon Steel
  • Head Material Carbon Steel
  • Head Size 7" W x 1-1/2" Thick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list