Skip Content
ENTRY TOOL,NY HOOK,CARBON STEEL,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRY TOOL,NY HOOK,CARBON STEEL,60

LEATHERHEAD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RPN4
  • Mfr. Model # 6RPN4
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Handle Length 60"
  • Handle Material Carbon Steel
  • Head Type New York Hook
  • Head Material Carbon Steel
  • Head Size 7" W x 1-1/2" Thick
  • Item Entry Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list