Skip Content
ENTRANCE MAT,YARN/PVC,RED,3X10 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ENTRANCE MAT,YARN/PVC,RED,3X10 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWE8
  • Mfr. Model # 6PWE8
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Technical Specs

  • Item Entrance Mat
  • Colour Red
  • Length 10 ft.
  • Thickness 1/4"
  • Width 3 ft.
  • Legend No Legend
  • Standards DOC-FF-1-70 Flammability Standards
  • Indoor/Outdoor Indoor
  • Edges Vinyl Border
  • Mat Shape Rectangle
  • Mat Surface Pattern Ribbed
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Surface Material Polypropylene
  • Face Weight 22.0 oz./sq. yd.
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list