Skip Content
ENTRANCE MAT,YARN/PVC,GREEN,3X5 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENTRANCE MAT,YARN/PVC,GREEN,3X5 FT.

APACHE MILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWN4
  • Mfr. Model # 6PWN4
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.38 lbs

Technical Specs

  • Colour Green
  • Length 5 ft.
  • Item Entrance Mat
  • Width 3 ft.
  • Thickness 1/4"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
  • Edges Straight edge
  • Mat Surface Pattern Tufted
  • Mat Shape Rectangle
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Oil Resistant Yes
  • Mat Weaving Loop Pile
  • Face Weight 13.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Olefin
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list