Skip Content
ENTRANCE MAT,YARN/PVC,CHARCOAL,4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,CHARCOAL,4X6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PXA7
  • Mfr. Model # 6PXA7
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Colour Charcoal
  • Length 6 ft.
  • Width 4 ft.
  • Item Entrance Mat
  • Thickness 1/4"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards DOC-FF-1-70 Flammability Standards
  • Edges Vinyl Border
  • Mat Surface Pattern Berber
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Needle Punch
  • Face Weight 18.0 oz./sq. yd.
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list