Skip Content
ENTRANCE MAT,YARN/PVC,CHARCOAL,3X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ENTRANCE MAT,YARN/PVC,CHARCOAL,3X6

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PXA5
  • Mfr. Model # 6PXA5
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.08 lbs

Technical Specs

  • Item Entrance Mat
  • Colour Charcoal
  • Length 6 ft.
  • Width 3 ft.
  • Thickness 1/4"
  • Indoor/Outdoor Indoor
  • Legend No Legend
  • Mat Shape Rectangle
  • Standards DOC-FF-1-70 Flammability Standards
  • Edges Vinyl Border
  • Mat Surface Pattern Berber
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Face Weight 18.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list