Skip Content
ENTRANCE MAT,YARN/PVC,CHARCOAL,3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ENTRANCE MAT,YARN/PVC,CHARCOAL,3X5

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PXA4
  • Mfr. Model # 6PXA4
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Colour Charcoal
  • Thickness 1/4"
  • Item Entrance Mat
  • Length 5 ft.
  • Width 3 ft.
  • Legend No Legend
  • Mat Shape Rectangle
  • Standards DOC-FF-1-70 Flammability Standards
  • Antimicrobial No
  • Mat Surface Pattern Berber
  • Indoor/Outdoor Indoor
  • Edges Vinyl Border
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Scrape/Dry Scrape and Dry
  • Face Weight 18.0 oz./sq. yd.
  • Mat Weaving Needle Punch
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list