Skip Content
ENTRANCE MAT,YARN/PVC,CHARCOAL,3X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,CHARCOAL,3X5

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWU4
  • Mfr. Model # 6PWU4
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.24 lbs

Technical Specs

  • Item Entrance Mat
  • Colour Charcoal
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 1/4"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards DOC-FF-1-70 Flammability Standards
  • Antimicrobial No
  • Mat Surface Pattern Chevron
  • Edges Vinyl Border
  • Mat Shape Rectangle
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Scrape/Dry Scrape and Dry
  • Face Weight 18.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List