Skip Content
ENTRANCE MAT,YARN/PVC,CHARCOAL,3X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,CHARCOAL,3X4

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWP1
  • Mfr. Model # 6PWP1
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.04 lbs

Technical Specs

  • Colour Charcoal
  • Length 4 ft.
  • Thickness 1/4"
  • Width 3 ft.
  • Item Entrance Mat
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards DOC-FF-1-70 Flammability Standards
  • Edges Vinyl Border
  • Mat Surface Pattern Tufted
  • Antimicrobial No
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Dry
  • Mat Weaving Cut Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Face Weight 13.0 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list