Skip Content
ENTRANCE MAT,YARN/PVC,BROWN,4X8 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,BROWN,4X8 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWX8
  • Mfr. Model # 6PWX8
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.69 lbs

Technical Specs

  • Item Entrance Mat
  • Width 4 ft.
  • Thickness 1/4"
  • Length 8 ft.
  • Colour Brown
  • Indoor/Outdoor Indoor
  • Legend No Legend
  • Standards DOC-FF-1-70 Flammability Standards
  • Edges Vinyl Border
  • Mat Surface Pattern Chevron
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Face Weight 18.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list