Skip Content
ENTRANCE MAT,YARN/PVC,BROWN,4X6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,BROWN,4X6 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWX7
  • Mfr. Model # 6PWX7
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • Item Entrance Mat
  • Width 4 ft.
  • Length 6 ft.
  • Thickness 1/4"
  • Colour Brown
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Edges Vinyl Border
  • Standards DOC-FF-1-70 Flammability Standards
  • Mat Surface Pattern Chevron
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Needle Punch
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Face Weight 18.0 oz./sq. yd.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List