Skip Content
ENTRANCE MAT,YARN/PVC,BLUE,4X6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,BLUE,4X6 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWT0
  • Mfr. Model # 6PWT0
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Length 6 ft.
  • Width 4 ft.
  • Thickness 1/4"
  • Item Entrance Mat
  • Colour Blue
  • Legend No Legend
  • Mat Surface Pattern Tufted
  • Standards DOC-FF-1-70 Flammability Standards
  • Edges Vinyl Border
  • Indoor/Outdoor Indoor
  • Antimicrobial No
  • Oil Resistant No
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Cut Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Dry
  • Mat Surface Material Polypropylene
  • Face Weight 13.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list