Skip Content
ENTRANCE MAT,YARN/PVC,BLUE,3X5 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,YARN/PVC,BLUE,3X5 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PWZ4
  • Mfr. Model # 6PWZ4
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.61 lbs

Technical Specs

  • Item Entrance Mat
  • Colour Blue
  • Length 5 ft.
  • Thickness 1/4"
  • Width 3 ft.
  • Legend No Legend
  • Edges Vinyl Border
  • Standards DOC-FF-1-70 Flammability Standards
  • Indoor/Outdoor Indoor
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Chevron
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 18.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list