Skip Content
ENTRANCE MAT,RUBBER,BLACK,3 X 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,RUBBER,BLACK,3 X 5 FT

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MRU7
  • Mfr. Model # 6MRU7
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 2663
  • Shipping Weight 30.8 lbs

Technical Specs

  • Colour Black
  • Item Entrance Mat
  • Length 5 ft.
  • Width 3 ft.
  • Edges Beveled Edges, Lays Flat to Reduce Tripping
  • Thickness 1/2"
  • Legend No Legend
  • Indoor/Outdoor Outdoor
  • Mat Shape Rectangle
  • Mat Surface Pattern Drainage Holes
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape
  • Mat Weaving Solid
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list