Skip Content
ENTRANCE MAT,RUBBER,BLACK,2 X 3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,RUBBER,BLACK,2 X 3 FT

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MRU6
  • Mfr. Model # 6MRU6
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.9 lbs

Technical Specs

  • Item Entrance Mat
  • Length 36"
  • Colour Black
  • Width 27"
  • Edges Beveled Edges, Lays Flat to Reduce Tripping
  • Thickness 1/2"
  • Indoor/Outdoor Outdoor
  • Legend No Legend
  • Mat Surface Pattern Drainage Holes
  • Antimicrobial No
  • Oil Resistant No
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Solid
  • Scrape/Dry Scrape
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List