Skip Content
ENTRANCE MAT,HEAVY-TRAFFIC,RUBBER,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,HEAVY-TRAFFIC,RUBBER,B

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LUN1
  • Mfr. Model # 6LUN1
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.51 lbs

Technical Specs

  • Colour Black
  • Item Entrance Mat
  • Length 60"
  • Width 3 ft.
  • Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Indoor/Outdoor Outdoor
  • Mat Surface Pattern Fingertip
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Solid
  • Scrape/Dry Scrape
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list