Skip Content
ENTRANCE MAT,CHARCOAL,4 X 6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,CHARCOAL,4 X 6 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DU18
  • Mfr. Model # 8DU18
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour Charcoal
  • Length 6 ft.
  • Item Entrance Mat
  • Width 4 ft.
  • Thickness 3/8"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Diamond Pattern
  • Mat Shape Rectangle
  • Edges Beveled
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Face Weight 26.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list