Skip Content
ENTRANCE MAT,CHARCOAL,3 X 5 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENTRANCE MAT,CHARCOAL,3 X 5 FT.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8WTU2
  • Mfr. Model # 8WTU2
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.13 lbs

Technical Specs

  • Width 3 ft.
  • Length 5 ft.
  • Colour Charcoal
  • Thickness 3/8"
  • Item Entrance Mat
  • Indoor/Outdoor Indoor
  • Legend No Legend
  • Edges Beveled
  • Mat Surface Pattern Waffle
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list