Skip Content
ENTRANCE MAT,3 X 5 FT.,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENTRANCE MAT,3 X 5 FT.,BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DFX2
  • Mfr. Model # 4DFX2
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.47 lbs

Technical Specs

  • Colour Brown
  • Item Entrance Mat
  • Length 5 ft.
  • Thickness 3/8"
  • Width 3 ft.
  • Edges Beveled
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
  • Mat Shape Rectangle
  • Mat Surface Pattern Wave
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene
  • Face Weight 40.0 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list