ENTRANCE MAT,GREEN,3 FT. X 4 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ENTRANCE MAT,GREEN,3 FT. X 4 FT.

CROWN MATTING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YEU1
  • Mfr. Model # 8YEU1
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 2662
  • Shipping Weight 8.0 lbs
Compare

Product Details

Solid vinyl backing with beveled edges. Use indoors. Thickness is 0.50 inch. Safety message mats help increase awareness and keep your facility clean.

Technical Specs

  • Colour Green
  • Item Entrance Mat
  • Legend Safety Is No Accident
  • Edges Beveled
  • Mat Surface Material Nylon
  • Mat Backing Material Vinyl
  • Mat Shape Rectangle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list