Discontinued with Replacement
ENSEMBLE NFPA FRONT ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENSEMBLE NFPA FRONT ENTRY

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTK600T-XL
  • Mfr. Model # TK600T-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2292
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ENCAPSULATED SUIT,SILVER,LEVEL A,XL

Your Price: NA

Product Details

DuPont(TM) Tychem(R) Reflector(R) Fully encapsulated chemical suit, front entry style offers Level A protection. NFPA 1991-2000 certified by UL. Includes multi-layer attached gloves, and storage bag. Extra Large.

Technical Specs

  • Fabric Weight 16 oz.
  • Fits Chest Size 46-3/4" - 50-1/4"
  • Entry Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list